

€577.00/ pieceexcl. VAT
€698.17incl. VAT
Estimated delivery date - 22/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €577.00 | - |
10+ | €461.60 | 20.00% |
25+ | €403.90 | 30.00% |
50+ | €346.20 | 40.00% |
100+ | €288.50 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEFLEX |
Product | O-ring |
Tradename | Teflex® |
Material | FEP/FKM |
Colour | Transparent black |
Hardness | 90 |
Compound | 900553 |
Temperature range | from -20 to 200 °C |