

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEFLEX |
Jacket material | FEP |
Jacket colour | Transparent |
Internal diameter | 94.92 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 154 |
Product | O-ring |
Tradename | Teflex® |
Material | FEP/VMQ |
Colour | Transparent red |
Hardness | 90 |
Compound | 900554 |
Temperature range | from -60 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 12/11/2026€100.50/ pieceexcl. VAT
€121.61incl. VAT
106 In stock - Estimated delivery date 12/11/2026