

€23.90/ pieceexcl. VAT
€28.92incl. VAT
18 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.90 | - |
10+ | €19.12 | 20.00% |
25+ | €16.73 | 30.00% |
50+ | €14.34 | 40.00% |
100+ | €11.95 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEFLEX |
Jacket material | FEP |
Jacket colour | Transparent |
Internal diameter | 70 mm |
Cross section | 3 mm |
Product | O-ring |
Tradename | Teflex® |
Material | FEP/VMQ |
Colour | Transparent red |
Hardness | 90 |
Compound | 900554 |
Temperature range | from -60 to 200 °C |
€100.50/ pieceexcl. VAT
€121.61incl. VAT
111 In stock - Estimated delivery date 05/11/2026€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 05/11/2026