

€68.20/ pieceexcl. VAT
€82.52incl. VAT
Estimated delivery date - 18/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €68.20 | - |
10+ | €54.56 | 20.00% |
25+ | €47.74 | 30.00% |
50+ | €40.92 | 40.00% |
100+ | €34.10 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEFLEX |
Jacket material | FEP |
Jacket colour | Transparent |
Internal diameter | 315 mm |
Cross section | 5 mm |
Product | O-ring |
Tradename | Teflex® |
Material | FEP/VMQ |
Colour | Transparent red |
Hardness | 90 |
Compound | 900554 |
Temperature range | from -60 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 06/11/2026€100.50/ pieceexcl. VAT
€121.61incl. VAT
111 In stock - Estimated delivery date 06/11/2026