

€32.30/ pieceexcl. VAT
€39.08incl. VAT
5 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.30 | - |
5+ | €30.69 | 5.00% |
10+ | €29.07 | 10.00% |
25+ | €24.23 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEFLEX |
Jacket material | FEP |
Jacket colour | Transparent |
Internal diameter | 180 mm |
Cross section | 3 mm |
Product | O-ring |
Tradename | Teflex® |
Material | FEP/VMQ |
Colour | Transparent red |
Hardness | 90 |
Compound | 900554 |
Temperature range | from -60 to 200 °C |
€100.50/ pieceexcl. VAT
€121.61incl. VAT
111 In stock - Estimated delivery date 05/11/2026€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 05/11/2026