

€22.00/ pieceexcl. VAT
€26.62incl. VAT
10 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.00 | - |
10+ | €17.60 | 20.00% |
25+ | €15.40 | 30.00% |
50+ | €13.20 | 40.00% |
100+ | €11.00 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEFLEX |
Internal diameter | 58 mm |
Cross section | 3 mm |
Product | O-ring |
Tradename | Teflex® |
Material | FEP/VMQ |
Colour | Transparent red |
Hardness | 90 |
Compound | 900554 |
Temperature range | from -60 to 200 °C |