

€132.50/ pieceexcl. VAT
€160.32incl. VAT
Estimated delivery date - 21/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €132.50 | - |
10+ | €106.00 | 20.00% |
25+ | €92.75 | 30.00% |
50+ | €79.50 | 40.00% |
100+ | €66.25 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEFLEX |
Jacket colour | Transparent |
Internal diameter | 330 mm |
Cross section | 5 mm |
Product | O-ring |
Tradename | Teflex® |
Material | FEP/FKM |
Colour | Transparent black |
Hardness | 90 |
Compound | 900553 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 09/11/2026€100.50/ pieceexcl. VAT
€121.61incl. VAT
108 In stock - Estimated delivery date 09/11/2026