

€70.10/ pieceexcl. VAT
€84.82incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 04/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €70.10 | - |
10+ | €56.08 | 20.00% |
25+ | €49.07 | 30.00% |
50+ | €42.06 | 40.00% |
100+ | €35.05 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEFLEX |
Jacket material | FEP |
Jacket colour | Transparent |
Internal diameter | 116.84 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 426 |
Size according to French R | NF-R54 |
Product | O-ring |
Tradename | Teflex® |
Material | FEP/FKM |
Colour | Transparent black |
Hardness | 90 |
Compound | 900553 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 13/11/2026€100.50/ pieceexcl. VAT
€121.61incl. VAT
106 In stock - Estimated delivery date 13/11/2026