

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEFLEX |
Jacket material | FEP |
Jacket colour | Transparent |
Internal diameter | 31.12 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 322 |
Product | O-ring |
Tradename | Teflex® |
Material | FEP/FKM |
Colour | Transparent black |
Hardness | 90 |
Compound | 900553 |
Temperature range | from -20 to 200 °C |
€100.50/ pieceexcl. VAT
€121.61incl. VAT
106 In stock - Estimated delivery date 13/11/2026€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 13/11/2026