

€74.20/ pieceexcl. VAT
€89.78incl. VAT
369 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €74.20 | - |
10+ | €59.36 | 20.00% |
25+ | €51.94 | 30.00% |
50+ | €44.52 | 40.00% |
100+ | €37.10 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEFLEX |
Jacket material | FEP |
Jacket colour | Transparent |
Internal diameter | 221.84 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 269 |
Product | O-ring |
Tradename | Teflex® |
Material | FEP/FKM |
Colour | Transparent black |
Hardness | 90 |
Compound | 900553 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 13/11/2026€100.50/ pieceexcl. VAT
€121.61incl. VAT
106 In stock - Estimated delivery date 13/11/2026