

€64.00/ pieceexcl. VAT
€77.44incl. VAT
28 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €64.00 | - |
10+ | €51.20 | 20.00% |
25+ | €44.80 | 30.00% |
50+ | €38.40 | 40.00% |
100+ | €32.00 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEFLEX |
Jacket material | FEP |
Jacket colour | Transparent |
Internal diameter | 129.77 mm |
Cross section | 3.53 mm |
Size according to AS568-BS1806-ISO3601 | 251 |
Product | O-ring |
Tradename | Teflex® |
Material | FEP/FKM |
Colour | Transparent black |
Hardness | 90 |
Compound | 900553 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 13/11/2026€100.50/ pieceexcl. VAT
€121.61incl. VAT
106 In stock - Estimated delivery date 13/11/2026