

€37.60/ pieceexcl. VAT
€45.50incl. VAT
2 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €37.60 | - |
10+ | €30.08 | 20.00% |
25+ | €26.32 | 30.00% |
50+ | €22.56 | 40.00% |
100+ | €18.80 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEFLEX |
Jacket material | FEP |
Jacket colour | Transparent |
Internal diameter | 71.12 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 149 |
Product | O-ring |
Tradename | Teflex® |
Material | FEP/FKM |
Colour | Transparent black |
Hardness | 90 |
Compound | 900553 |
Temperature range | from -20 to 200 °C |
€100.50/ pieceexcl. VAT
€121.61incl. VAT
106 In stock - Estimated delivery date 13/11/2026€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 13/11/2026