

€45.80/ pieceexcl. VAT
€55.42incl. VAT
60 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €45.80 | - |
10+ | €36.64 | 20.00% |
25+ | €32.06 | 30.00% |
50+ | €27.48 | 40.00% |
100+ | €22.90 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEFLEX |
Jacket material | FEP |
Jacket colour | Transparent |
Internal diameter | 50 mm |
Cross section | 4 mm |
Product | O-ring |
Tradename | Teflex® |
Material | FEP/FKM |
Colour | Transparent black |
Hardness | 90 |
Compound | 900553 |
Temperature range | from -20 to 200 °C |
€100.50/ pieceexcl. VAT
€121.61incl. VAT
108 In stock - Estimated delivery date 10/11/2026€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026