

€27.50/ pieceexcl. VAT
€33.28incl. VAT
18 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.50 | - |
10+ | €22.00 | 20.00% |
25+ | €19.25 | 30.00% |
50+ | €16.50 | 40.00% |
100+ | €13.75 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEFLEX |
Jacket material | FEP |
Jacket colour | Transparent |
Internal diameter | 152.07 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 163 |
Product | O-ring |
Tradename | Teflex® |
Material | FEP/VMQ |
Colour | Transparent red |
Hardness | 90 |
Compound | 900554 |
Temperature range | from -60 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026€100.50/ pieceexcl. VAT
€121.61incl. VAT
106 In stock - Estimated delivery date 10/11/2026