

€21.40/ pieceexcl. VAT
€25.89incl. VAT
5 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.40 | - |
10+ | €17.12 | 20.00% |
25+ | €14.98 | 30.00% |
50+ | €12.84 | 40.00% |
100+ | €10.70 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEFLEX |
Jacket material | FEP |
Jacket colour | Transparent |
Internal diameter | 17.17 mm |
Cross section | 1.78 mm |
Size according to AS568-BS1806-ISO3601 | 017 |
Product | O-ring |
Tradename | Teflex® |
Material | FEP/VMQ |
Colour | Transparent red |
Hardness | 90 |
Compound | 900554 |
Temperature range | from -60 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026€100.50/ pieceexcl. VAT
€121.61incl. VAT
106 In stock - Estimated delivery date 10/11/2026