TEFLEX

TEFLEX Gasket Cam & Groove Teflex Silicone with FEP sheathing 3"

  • ERIKS:11104652
Image 1
Save to list

€74.75/ pieceexcl. VAT

€90.45incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 17/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€74.75

-

10+

€70.27

6.00%

25+

€65.78

12.00%

50+

€59.80

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEFLEX
Material
FEP Encapsulated MVQ
Colour
Transparent
Connection termination size
3"
Temperature range
from -60 to 260 °C