TEFLEX

TEFLEX Gasket Cam & Groove Teflex Silicone with FEP sheathing 1"

  • ERIKS:11104641
Image 1
Save to list

€30.90/ pieceexcl. VAT

€37.39incl. VAT

41 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€30.90

-

10+

€29.05

6.00%

25+

€27.19

12.00%

50+

€24.72

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEFLEX
Material
FEP Encapsulated MVQ
Colour
Red
Connection termination size
1"
Temperature range
from -60 to 204 °C