TEFLEX

TEFLEX Gasket Cam & Groove Teflex Silicone with FEP sheathed 4"

  • ERIKS:11104653
Image 1
Save to list

€128.50/ pieceexcl. VAT

€155.49incl. VAT

Estimated delivery date - 17/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€128.50

-

10+

€120.79

6.00%

25+

€113.08

12.00%

50+

€102.80

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEFLEX
Material
FEP Encapsulated MVQ
Colour
Transparent
Connection termination size
4"
Temperature range
from -60 to 260 °C