TEFLEX

TEFLEX Gasket Cam & Groove Teflex Silicone with FEP sheathed 3/4"

  • ERIKS:11252969
Image 1
Save to list

€93.00/ pieceexcl. VAT

€112.53incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€93.00

-

10+

€87.42

6.00%

25+

€81.84

12.00%

50+

€74.40

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEFLEX
Material
FEP Encapsulated MVQ
Colour
Red
Connection termination size
3/4"
Temperature range
from -60 to 200 °C