TEFLEX

TEFLEX Gasket Cam & Groove Teflex Silicone with FEP sheathed 2"

  • ERIKS:11104645
Image 1
Save to list

€47.20/ pieceexcl. VAT

€57.11incl. VAT

Estimated delivery date - 23/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€47.20

-

10+

€44.37

6.00%

25+

€41.54

12.00%

50+

€37.76

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEFLEX
Material
FEP Encapsulated MVQ
Colour
Transparent
Connection termination size
2"
Temperature range
from -60 to 260 °C