TEFLEX

TEFLEX Gasket Cam & Groove Teflex Silicone with FEP sheathed 2.1/2"

  • ERIKS:11104646
Image 1
Save to list

€81.25/ pieceexcl. VAT

€98.31incl. VAT

Estimated delivery date - 17/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€81.25

-

10+

€76.38

6.00%

25+

€71.50

12.00%

50+

€65.00

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEFLEX
Material
FEP Encapsulated MVQ
Colour
Transparent
Connection termination size
2.1/2"
Temperature range
from -60 to 260 °C