TEFLEX

TEFLEX Gasket Cam & Groove Teflex Silicone with FEP sheathed 1/2"

  • ERIKS:11296278
Image 1
Save to list

€6,730.00/ pieceexcl. VAT

€8,143.30incl. VAT

143 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6,730.00

-

10+

€6,326.20

6.00%

25+

€5,922.40

12.00%

50+

€5,384.00

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEFLEX
Material
PTFE Envelope with FPM Filler
Colour
Transparent
Connection termination size
1/2"
Temperature range
from -10 to 200 °C