TEFLEX

TEFLEX Gasket Cam & Groove Teflex Silicone with FEP sheathed 1.1/4"

  • ERIKS:11104643
Image 1
Save to list

€36.20/ pieceexcl. VAT

€43.80incl. VAT

134 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€36.20

-

10+

€34.03

6.00%

25+

€31.86

12.00%

50+

€28.96

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEFLEX
Material
FEP Encapsulated MVQ
Colour
Red
Connection termination size
1.1/4"
Temperature range
from -60 to 200 °C