TEFLEX

TEFLEX Gasket Cam & Groove Teflex Silicone with FEP sheathed 1.1/2"

  • ERIKS:11104644
Image 1
Save to list

€47.00/ pieceexcl. VAT

€56.87incl. VAT

12 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€47.00

-

10+

€44.18

6.00%

25+

€41.36

12.00%

50+

€37.60

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEFLEX
Material
FEP Encapsulated MVQ
Colour
Transparent
Connection termination size
1.1/2"
Temperature range
from -60 to 260 °C