TEFLEX

TEFLEX Gasket Cam & Groove Teflex EPDM core with FEP sheathing 3/4"

  • ERIKS:11289919
Image 1
Save to list

€106.25/ pieceexcl. VAT

€128.56incl. VAT

Estimated delivery date - 15/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€106.25

-

10+

€99.88

6.00%

25+

€93.50

12.00%

50+

€85.00

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEFLEX
Material
FEP Encapsulated EPDM
Colour
Transparent
Connection termination size
3/4"
Temperature range
from -25 to 150 °C