TEFLEX

TEFLEX Gasket Cam & Groove Teflex EPDM core with FEP sheathing 1"

  • ERIKS:12331217
Image 1
Save to list

€66.04/ pieceexcl. VAT

€79.91incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€70.25

-

10+

€66.04

6.00%

25+

€61.82

12.00%

50+

€56.20

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEFLEX
Material
FEP Encapsulated EPDM
Colour
Transparent
Connection termination size
1"
Temperature range
from -25 to 150 °C