TEFLEX

TEFLEX Gasket Cam & Groove Teflex EPDM core with FEP sheathed 2"

  • ERIKS:12331218
Image 1
Save to list

€81.03/ pieceexcl. VAT

€98.05incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 14/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€85.41

-

10+

€81.03

5.13%

25+

€76.65

10.26%

50+

€70.08

17.95%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEFLEX
Material
FEP Encapsulated EPDM
Colour
Transparent
Connection termination size
2"
Temperature range
from -25 to 150 °C