TEFLEX

TEFLEX Gasket Cam & Groove Teflex EPDM core with FEP sheathed 1.1/2"

  • ERIKS:11375247
Image 1
Save to list

€55.46/ pieceexcl. VAT

€67.11incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€59.00

-

10+

€55.46

6.00%

25+

€51.92

12.00%

50+

€47.20

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEFLEX
Material
FEP Encapsulated EPDM
Colour
Transparent
Connection termination size
1.1/2"
Temperature range
from -25 to 150 °C