TEFLEX

TEFLEX Gasket Cam and Groove Teflex FEP/Viton 1"

  • ERIKS:11104656
Image 1
Save to list

€43.40/ pieceexcl. VAT

€52.51incl. VAT

Estimated delivery date - 17/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€43.40

-

10+

€40.80

6.00%

25+

€38.19

12.00%

50+

€34.72

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEFLEX
Material
FEP Encapsulated FPM
Colour
Transparent
Connection termination size
1"
Temperature range
from -20 to 204 °C