TEFLEX

TEFLEX Gasket Cam and Groove Teflex FEP/Viton 1.1/4"

  • ERIKS:11104657
Image 1
Save to list

€63.25/ pieceexcl. VAT

€76.53incl. VAT

Sold per: 0.01Min. order: 0.01

Estimated delivery date - 17/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€63.25

-

10+

€59.46

6.00%

25+

€55.66

12.00%

50+

€50.60

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEFLEX
Material
FEP Encapsulated FPM
Colour
Transparent
Connection termination size
1.1/4"
Temperature range
from -20 to 204 °C