TEFLEX

TEFLEX Gasket Cam and Groove Teflex FEP/Viton 1.1/2"

  • ERIKS:11104658
Image 1
Save to list

€50.50/ pieceexcl. VAT

€61.11incl. VAT

53 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€50.50

-

10+

€47.47

6.00%

25+

€44.44

12.00%

50+

€40.40

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEFLEX
Material
FEP Encapsulated FPM
Colour
Transparent
Connection termination size
1.1/2"
Temperature range
from -20 to 204 °C