




€85.41/ pieceexcl. VAT
€103.35incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TA |
Series | TBV-C |
Type | 26223 |
Housing material | AMETAL |
Material quality | Dezincification resistant brass |
Nominal inner diameter | 1" (25) |
Connection | Internal thread (BSPP) |
Pressure rating | PN16 |
Type of control gear | Static |
Type of regulation | Open-close |
Control range | from 0 to 7200 l/h |
Application | CH water |
Kvs value | 7.2 m³/h |
Kv value | from 0 to 7.2 m³/h |
With measuring nipples | Yes |
Sealing | EPDM |
Material disc | AMETAL |
Spindle material | AMETAL |
Material bonnet | AMETAL |
Nipple material | AMETAL |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 120 °C |