

€145.00/ pieceexcl. VAT
€175.45incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TA |
Series | TA-COMPACT-P |
Type | 26361 |
Housing material | Ametal |
Nominal inner diameter | 3/4" (20) |
Connection | External thread (BSPP) |
Pressure rating | PN16 |
Type of control gear | Dynamic |
Type of regulation | Open-close |
Control range | from 210 to 1150 l/h |
Application | CH water |
Kvs value | 1.15 m³/h |
Kv value | from 0.21 to 1.15 m³/h |
With measuring nipples | Yes |
Material disc | Brass |
Spindle material | Stainless steel |
Primary spindle seal material | EPDM |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 90 °C |