




€418.05/ pieceexcl. VAT
€505.84incl. VAT
1 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TA |
Series | STAF |
Type | 26203 |
Housing material | Ductile cast iron |
Material quality | EN-JS1030 |
Surface protection | Coated |
Nominal inner diameter | DN25 |
Connection | Flange |
Pressure rating | PN25 |
Type of control gear | Static |
Control range | from 600 to 8700 l/h |
Application | CH water |
Kvs value | 8.7 m³/h |
Kv value | from 0.6 to 8.7 m³/h |
With measuring nipples | Yes |
Sealing | EPDM |
Material disc | AMETAL |
Spindle material | AMETAL |
Material bonnet | EN-JL1040 |
Nipple material | AMETAL |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 120 °C |
With drain | No |
With position indicator | Yes |