




€379.35/ pieceexcl. VAT
€459.01incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TA |
Series | STAF |
Type | 26203 |
Housing material | Ductile cast iron |
Material quality | EN-JS1030 |
Surface protection | Coated |
Nominal inner diameter | DN20 |
Connection | Flange |
Pressure rating | PN25 |
Type of control gear | Static |
Control range | from 510 to 5700 l/h |
Application | CH water |
Kvs value | 5.7 m³/h |
Kv value | from 0.51 to 5.7 m³/h |
With measuring nipples | Yes |
Sealing | EPDM |
Material disc | AMETAL |
Spindle material | AMETAL |
Material bonnet | EN-JL1040 |
Nipple material | AMETAL |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 120 °C |
With drain | No |
With position indicator | Yes |