TA

TA Regulating valve Series: STAF Type: 26203 Static Cast iron/EPDM Kvs value: 2780m³/h PN16 Flange DN400

  • ERIKS:12160046
  • Manufacturer:7318793859303
Image 1
Image 2
Image 1
Image 2
Save to list

€24,840.00/ pieceexcl. VAT

€30,056.40incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TA
Series
STAF
Type
26203
Housing material
Cast iron
Material quality
EN-JL1040
Surface protection
Coated
Nominal inner diameter
DN400
Connection
Flange
Pressure rating
PN16
Type of control gear
Static
Control range
from 125000 to 2780000 l/h
Application
CH water
Kvs value
2780 m³/h
Kv value
from 125 to 2780 m³/h
With measuring nipples
Yes
Sealing
EPDM
Material disc
Brass
Spindle material
AMETAL
Material bonnet
EN-JL1040
Nipple material
AMETAL
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
120 °C
With position indicator
Yes