




€1,201.00/ pieceexcl. VAT
€1,453.21incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TA |
Series | Statico SU |
Type | 1842 |
Housing material | Steel |
Tank size | 200 l |
Thread connection, tank | External thread (BSPP) |
Size of tank thread connection | 3/4" (20) |
Pre-pressure | 1.5 bar |
Final pressure | 3 bar |
Diameter | 500 mm |
Height | 1330 mm |
Material valve | Brass |
Bellows material | Butyl |
Minimum medium temperature (continuous) | 5 °C |
Maximum medium temperature (continuous) | 70 °C |
For tap water | No |