

€116.00/ pieceexcl. VAT
€140.36incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TA |
Series | Statico SD |
Type | 1841 |
Housing material | Steel |
Tank size | 12 l |
Thread connection, tank | External thread (BSPP) |
Size of tank thread connection | 1/2" (15) |
Pre-pressure | 1 bar |
Final pressure | 3 bar |
Diameter | 352 mm |
Height | 199 mm |
Material valve | Brass |
Bellows material | Butyl |
Minimum medium temperature (continuous) | 5 °C |
Maximum medium temperature (continuous) | 70 °C |
For tap water | No |