

€249.30/ pieceexcl. VAT
€301.65incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TA |
Series | STAP |
Type | 26903 |
Housing material | Brass |
Nominal inner diameter | 1/2" (15) |
Connection | Internal thread (BSPP) |
Pressure rating | PN16 |
Type of control gear | Dynamic |
Application | CH water |
Kvs value | 1.4 m³/h |
With measuring nipples | Yes |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 120 °C |