
€14.18/ meterexcl. VAT
€17.16incl. VAT
Sold per: 48Min. order: 48
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | VG-P330CM-NS-20 |
Type | Guide Strip |
Material | Nolu-S |
Link diameter | 6 mm |
Colour | Grey |
With mounting profile | No |
Mounting profile | C9 |
Height | 10 mm |
Width | 30 mm |