
€9.15/ rollexcl. VAT
€11.07incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | VG-J100-125T-100 |
Type | Profile |
Material | UHMWPE |
Link diameter | 16.5 mm |
Colour | White |
With mounting profile | No |
Mounting profile | C13 |
Width | 25 mm |