
€18.77/ meterexcl. VAT
€22.71incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SYSTEM PLAST |
Series | VG-H |
Type | Rail Cover |
Material | PE-500 |
Link diameter | 10 mm |
Colour | Green |
With mounting profile | No |
Mounting profile | C5 |
Height | 14 mm |
Width | 90 mm |