SYSTEM PLAST

SYSTEM PLAST Wear strip VG-F205M-NS-200

  • ERIKS:13388345
Image 1
Save to list
Not available in webshop

Sold per: 60Min. order: 60

Estimated delivery date - 02/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Series
VG-F
Type
Guide Strip
Material
Nolu-S
Link diameter
16.5 mm
Colour
Grey
With mounting profile
No
Mounting profile
C11
Height
5 mm
Width
20 mm