SYSTEM PLAST

SYSTEM PLAST ValuGuide® guiderail VG-SSTS-1.25-20

  • ERIKS:13675106
Image 1
Save to list

€42.66/ meterexcl. VAT

€51.62incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Material
UHMWPE
Colour
White
With mounting profile
Yes
Material profile
Stainless steel 304
Height
31.75 mm
Width
21 mm