Products
Brands
About Eriks
Customer service
BE - English
Home
ValuGuide® guiderail VG-SSMT-2...
SYSTEM PLAST ValuGuide® guiderail VG-SSMT-20
ERIKS:
13675101
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
SYSTEM PLAST
Material
UHMWPE
Colour
White
With mounting profile
Yes
Material profile
Stainless steel 304
Width
18.2 mm
See all variants
Log in