SYSTEM PLAST

SYSTEM PLAST ValuGuide® guiderail VG-SSMT-10

  • ERIKS:13675100
Image 1
Save to list

€33.77/ meterexcl. VAT

€40.86incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Material
UHMWPE
Colour
White
With mounting profile
Yes
Material profile
Stainless steel 304
Width
18.2 mm