Products
Brands
About Eriks
Customer service
BE - English
Home
ValuGuide® guiderail VG-SSF-NS...
SYSTEM PLAST ValuGuide® guiderail VG-SSF-NS-10
ERIKS:
13675096
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
SYSTEM PLAST
Material
Nolu-S
Colour
Grey
With mounting profile
Yes
Material profile
Stainless steel 304
Height
17 mm
Width
17.5 mm
See all variants
Log in