SYSTEM PLAST

SYSTEM PLAST ValuGuide® guiderail VG-SSF-HT-10

  • ERIKS:13675095
Image 1
Save to list

€139.67/ meterexcl. VAT

€169.00incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Material
UHMWPE
Colour
White
With mounting profile
Yes
Material profile
Stainless steel 304
Height
17 mm
Width
17.5 mm