SYSTEM PLAST

SYSTEM PLAST ValuGuide® guiderail VG-LSSWF-20

  • ERIKS:13674860
Image 1
Save to list

€31.85/ meterexcl. VAT

€38.54incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Material
UHMWPE
Colour
White
With mounting profile
Yes
Material profile
Stainless steel 304
Height
25.4 mm
Width
17.5 mm