SYSTEM PLAST

SYSTEM PLAST ValuGuide® guiderail VG-LSSWF-1.25-10

  • ERIKS:13674799
Image 1
Save to list

€33.46/ meterexcl. VAT

€40.49incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SYSTEM PLAST
Material
UHMWPE
Colour
White
With mounting profile
Yes
Material profile
Stainless steel 304
Height
31.75 mm
Width
17.5 mm